Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dry Paper Disc, 75mm Width

Dry Paper Disc, 75mm Width 75x15M

Item.#
09162614
Mfr.#
75x15M
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
96.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Length (m)
15
Width (mm)
75
Base Material
Dw
Purpose
Texture grinding, paint surface polishing, orbital sander, and manual sanding.
Abrasive Material
AA
Specification
Clog prevention processed goods
Grain Size
40