Buy more than* S$200* and get FREE SHIPPING

  • Dry Paper Disc, 75mm Width

Dry Paper Disc, 75mm Width 75x15M

Item.#
09162632
Mfr.#
75x15M
Package Qty.
1Roll
Ship pack of
1
82.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
15
Width (mm)
75
Grain Size
80
Base Material
Dw
Abrasive Material
AA
Specification
Clog prevention processed goods
Shape
Square roll
Purpose
Texture grinding, paint surface polishing, orbital sander, and manual sanding.