Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dry Paper Disc, 75mm Width

Dry Paper Disc, 75mm Width 75x15M

Item.#
09162657
Mfr.#
75x15M
Package Qty.
1Roll
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Length (m)
15
Width (mm)
75
Shape
Square roll
Grain Size
120
Abrasive Material
AA
Specification
Clog prevention processed goods
Base Material
Dw