Buy more than* S$200* and get FREE SHIPPING

  • Dry Paper Disc

Dry Paper Disc 100x15M

Item.#
09162772
Mfr.#
100x15M
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-02-08
Now we ship to...
...see all
Item Feature
Purpose
Texture grinding, paint surface polishing, orbital sander, and manual sanding.
Abrasive Material
AA
Specification
Clog prevention processed goods
Grain Size
100
Length (m)
15
Width (mm)
100
Base Material
Dw