Buy more than* S$200* and get FREE SHIPPING

  • Cloth Rag, Recycled Cotton T-Shirt, White
  • Cloth Rag, Recycled Cotton T-Shirt, White
  • Cloth Rag, Recycled Cotton T-Shirt, White
  • Cloth Rag, Recycled Cotton T-Shirt, White

Cloth Rag, Recycled Cotton T-Shirt, White -

4.24 (760)
Item.#
09163655
Mfr.#
-
Package Qty.
1Bag(1kg)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Process Handling
Packaging, meter inspection, disinfection with an aqueous solution of cresol
Color
White
Type
Secondhand
Dimension (cm)
about 40 to 60 squareuare
Material
Used elastic knitted fabric (such as T-shirts),95% or more cotton about 5% fabric containing synthetic fibers such as polyester
Customer Reviews
5 star 435
4 star 172
3 star 80
2 star 43
1 star 30
Review Rating: 4.24
760 Customer Reviews
The reviews are automatic translation.
Various such as when repairing the door
5
From Japan
On 2018-01-11 16:21:54
I am using various such as cleaning of oil dirt and a little curing. Although it is pre-owned fabric, it is quite beautiful so I can also wipe the window glass so I like it.
This review is about item#9163655.
Machine maintenance · Disassembling work of PCB contaminated equipment etc
3
From Japan
On 2017-12-28 08:48:52
Very good product, but a bit pricey. Is there anything cheaper?
This review is about item#06562857.
At the time of construction of advertisement
5
From Japan
On 2017-12-21 13:16:17
It is mainly used for wiping off coking etc. Large capacity and cheap, quality is no problem. Thank you very much! From now on I would like to purchase it.
This review is about item#6562857.
Removal of dirt and oil stains
4
From Japan
On 2017-12-20 20:09:32
I have purchased it many times. Usability is good and useful. I hope the price is cheap
This review is about item#3332296.
Wiping brush at painting work, maintenance of motorcycle.
5
From Japan
On 2017-12-20 19:47:05
Compared with the waste cloth made of a new piece of cloth, obviously suction is good and easy to use. Used cloth is familiar with oily, water-based paints, dissolved oil and water. If it is a purpose to use for motorcycle maintenance etc., it could be a cloth with a handle so I thought that there were more cheap ones.
This review is about item#9163655.
At every work
4
From Japan
On 2017-12-19 22:31:37
Especially without problems, it can be used without worrying about anything. I think that it is a good product that I do not mind the feeling of use and the cost.
This review is about item#9163655.
During machine maintenance
5
From Japan
On 2017-12-14 15:04:16
Cospa is satisfied well. I also want to purchase it.
This review is about item#3332296.
When painting work
5
From Japan
On 2017-12-12 18:21:34
It is easy to use with few white threads and less white fabrics as well
This review is about item#3332296.
Car Repair
5
From Japan
On 2017-12-08 12:05:12
I always use it. I also want to purchase the size just right.
This review is about item#06562857.
Wiping off moisture
5
From Japan
On 2017-12-06 19:23:40
Though it is slightly smaller, usability is good. It absorbs moisture well and I am saved.
This review is about item#6562857.