Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cord Bushing
  • Cord Bushing
  • Cord Bushing

Cord Bushing FB-19H

5.00 (2)
Item.#
09163743
Mfr.#
FB-19H
Package Qty.
1Pack(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Phenolic resin
Inside Diameter A (mm phi)
14
Weight (g)
13
Screw Diameter B (phi mm)
19
Dimensions B (mm)
19
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical work (wiring)
5
From Japan
On 2018-03-27 10:12:39
Even if I went to a nearby mass merchandiser to buy it, it was difficult to understand the size notation, but in monotaro donin, the notation is detailed, you can judge more certainly than buying it in hand.
This review is about item#9163743.
Wiring work
5
From Japan
On 2017-04-06 10:18:01
There is no problem. If possible, do not say 2 pieces, please pack items such as 5 pieces, 10 pieces and so on.
This review is about item#9163752.