Buy more than* S$200* and get FREE SHIPPING

  • Cord Bushing
  • Cord Bushing
  • Cord Bushing
  • Cord Bushing

Cord Bushing FB-25H

5.00 (1)
Item.#
09163752
Mfr.#
FB-25H
Package Qty.
1Pack(2PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Phenolic resin
Dimensions (Height H x Width W x Depth D) (mm)
120x60x15
Inside Diameter A (mm phi)
20
Weight (g)
20
Purpose
Appliance wiring work
Screw Diameter B (phi mm)
25
Dimensions B (mm)
25