Buy more than* S$200* and get FREE SHIPPING

  • Hand Press, For Bare Crimp-Type Terminal / Sleeves
  • Hand Press, For Bare Crimp-Type Terminal / Sleeves
  • Hand Press, For Bare Crimp-Type Terminal / Sleeves

Hand Press, For Bare Crimp-Type Terminal / Sleeves MH-22

5.00 (1)
Item.#
09163761
Mfr.#
MH-22
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not do live-line work. Confirms sizes suitable for electric wires. Hang load until handle opens., Do not do live-line work. Confirms sizes suitable for electric wires. Hang load until handle opens.
Compatibility Terminal
For bare crimping terminal and sleeves
Compatible Size (mm2)
5.5, 8, 14, 22
Purpose
Bare crimp-type terminal, sleeves, Bare crimp-type terminal, sleeves
Overall Length (mm)
330
Weight (g)
654
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2016-03-16 21:37:22
It is lightweight and can be crimped up to 8 mm, so it is a very handy tool. The inside of the tool box also fits well and it does not get in the way. Even during crimping, I can do it very lightly, so I think it is a tool that even women can handle
This review is about item#35050836.