Buy more than* S$200* and get FREE SHIPPING

  • Hand Press, For Bare Crimp-Type Terminal / Sleeves
  • Hand Press, For Bare Crimp-Type Terminal / Sleeves
  • Hand Press, For Bare Crimp-Type Terminal / Sleeves

Hand Press, For Bare Crimp-Type Terminal / Sleeves MH-38

4.00 (3)
Item.#
09163777
Mfr.#
MH-38
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Compatibility Terminal
For bare crimping terminal and sleeves
Overall Length (mm)
334
Caution
Do not do live-line work. Confirms sizes suitable for electric wires. Hang load until handle opens., Do not do live-line work. Confirms sizes suitable for electric wires. Hang load until handle opens.
Weight (g)
686
Compatible Size (mm2)
8, 14, 22, 38
Purpose
Bare crimp-type terminal, sleeves, Bare crimp-type terminal, sleeves