Buy more than* S$200* and get FREE SHIPPING

  • Hand Press, For Bare Crimp-Type Terminal / Sleeves
  • Hand Press, For Bare Crimp-Type Terminal / Sleeves
  • Hand Press, For Bare Crimp-Type Terminal / Sleeves

Hand Press, For Bare Crimp-Type Terminal / Sleeves MH-5

5.00 (1)
Item.#
09163786
Mfr.#
MH-5
Package Qty.
1PC
Ship pack of
1
74.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Do not do live-line work. Confirms sizes suitable for electric wires. Hang load until handle opens., Do not do live-line work. Confirms sizes suitable for electric wires. Hang load until handle opens.
Compatibility Terminal
For bare crimping terminal and sleeves
Wire Conjugation Range (mm2)
0.25 - 6.64
Compatible Size (mm2)
1.25, 2, 5.5
Overall Length (mm)
176
Purpose
Bare crimp-type terminal, sleeves, Bare crimp-type terminal, sleeves
Wire Conjugation Range (strand-wire) (mm2)
0.25 - 6.64
Conjugation Wire Range (single)(mm)
0.57 - 2.89
Weight (g)
240
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2016-03-16 21:37:22
It is lightweight and can be crimped up to 8 mm, so it is a very handy tool. The inside of the tool box also fits well and it does not get in the way. Even during crimping, I can do it very lightly, so I think it is a tool that even women can handle
This review is about item#35050836.