Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cable cutter
  • Cable cutter
  • Cable cutter

Cable cutter ME-60

4.50 (6)
Item.#
09163804
Mfr.#
ME-60
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
For metal wires only, For metal wires only
Weight (g)
430
Cutting Ability (mm2) IV Lines
38(phi11.4)
Overall Length (mm)
235
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Cutting electric wires in air conditioning work, cutting copper pipe
5
From Japan
On 2017-11-25 22:42:12
It is convenient to cut copper wire up to 4 minutes of wire as well.
This review is about item#9163804.
Used for wiring construction
5
From Japan
On 2017-10-06 15:49:56
It is easy to use size. When cutting Yori line, there were things that were not cut cleanly.
This review is about item#09163804.
Electrical construction
5
From Japan
On 2017-07-13 15:42:12
I tried cutting the electric wire in electric construction, but it is convenient to correspond easily.
This review is about item#9163795.
Machine repair etc.
4
From Japan
On 2017-03-21 14:30:11
I do not use it yet but I think it will be useful as it seems to be able to cut to 38 sq
This review is about item#9163795.
Electrical construction
3
From Japan
On 2017-02-26 20:18:12
Although it was a cheap tool, there is no dissatisfaction with sharpness. It is not suitable for those who use electric craftsmen daily. (The material and shape of the grip is?)
This review is about item#9163795.
When installing power cable for solar power generation
5
From Japan
On 2017-01-28 10:15:36
Until now I used a cutter like a scissors, so if the cable got thick it could not be cut unless it ran away several times, but it became possible to cut at one time and work got faster.
This review is about item#9163804.