Buy more than* S$200* and get FREE SHIPPING

  • Electric Knife
  • Electric Knife
  • Electric Knife

Electric Knife LE-325

5.00 (1)
Item.#
09163822
Mfr.#
LE-325
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachable Belt Sizes (mm)
50
Weight (g)
(Incl. sheath) 250 / (only knife )150
Blade Length (mm)
80
Overall Length (mm)
234
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2013-03-28 18:05:23
It is surprising that the sharpness at the time of a new article is good.If it is used, the grinding stone attached to the case is convenient.When it touches up on the spot, a little sharpness will recover.This electric knife We have bought three, including reserve, but just as the case of the resin is out of sight when the case of the resin is new.I am using the vinyl tape but using it but there is no hindrance, but it was broken too easily Obviously due to poor adhesion We want the attendant whetstone to be reduced as replacement part because it decreases.
This review is about item#09163822.