Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magic-Spring Screw T Handle Torx Drivers

Magic-Spring Screw T Handle Torx Drivers 364RT9

Item.#
09163883
Mfr.#
364RT9
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Shaft Length (mm)
100
Nominal Dimension
T9
Handle Thickness (mm)
26
Handle Length (mm)
80
Overall Length (mm)
126
Width Across Flat (mm)
4.0