Buy more than* S$200* and get FREE SHIPPING

  • Magic-Spring Screw T Handle Torx Drivers

Magic-Spring Screw T Handle Torx Drivers 364RT15

Item.#
09163901
Mfr.#
364RT15
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length (mm)
100
Width Across Flat (mm)
4.0
Nominal Dimension
T15
Handle Thickness (mm)
26
Handle Length (mm)
80
Overall Length (mm)
126