|
Magic-Spring Screw T Handle Torx Drivers 364RT25
- Item.#
- 09163926
- Mfr.#
- 364RT25
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Shaft Length (mm)
- 100
- Handle Thickness (mm)
- 32
- Handle Length (mm)
- 100
- Overall Length (mm)
- 132
- Width Across Flat (mm)
- 5.0
- Nominal Dimension
- T25
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought