Buy more than* S$200* and get FREE SHIPPING

  • Magic-Spring Screw T Handle Torx Drivers

Magic-Spring Screw T Handle Torx Drivers 364RT27

Item.#
09163935
Mfr.#
364RT27
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Shaft Length (mm)
100
Overall Length (mm)
132
Width Across Flat (mm)
6.0
Nominal Dimension
T27
Handle Thickness (mm)
32
Handle Length (mm)
100