Buy more than* S$200* and get FREE SHIPPING

  • Magic-Spring Screw T Handle Torx Drivers

Magic-Spring Screw T Handle Torx Drivers 364RT30

Item.#
09163944
Mfr.#
364RT30
Package Qty.
1PC
Ship pack of
1
32.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length (mm)
100
Nominal Dimension
T30
Handle Thickness (mm)
32
Handle Length (mm)
100
Overall Length (mm)
132
Width Across Flat (mm)
8.0