Buy more than* S$200* and get FREE SHIPPING

  • Magic-Spring Screw T Handle Torx Drivers

Magic-Spring Screw T Handle Torx Drivers 364RT40

Item.#
09163953
Mfr.#
364RT40
Package Qty.
1PC
Ship pack of
1
33.60 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Shaft Length (mm)
100
Width Across Flat (mm)
8.0
Nominal Dimension
T40
Handle Thickness (mm)
32
Handle Length (mm)
100
Overall Length (mm)
132