Buy more than* S$200* and get FREE SHIPPING

  • Magic Ring Ball Hex Wrenchi(Long Type

Magic Ring Ball Hex Wrenchi(Long Type 369R50

4.50 (2)
Item.#
09163987
Mfr.#
369R50
Package Qty.
1PC
Ship pack of
1
11.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
163
Width Across Flat (mm)
5.0
Head (mm)
33
Weight (g)
33
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Assembly, etc. of the machine.
5
From Japan
On 2012-04-17 11:07:58
Omission of wrench that had a set of sets were purchased for leaving. Ease of use is also good, it can be used without problems.
This review is about item#09163962.
Machinery maintenance, replacement of the cutting edge
4
From Japan
On 2007-12-18 10:00:23
Secluded place and hard-to-reach place, which had been doing Innovation saw so as not to drop the bolt, making it easier to do so.