Buy more than* S$200* and get FREE SHIPPING

  • Magic Ring Ball Hex Wrenchi(Long Type

Magic Ring Ball Hex Wrenchi(Long Type 369R60

4.50 (2)
Item.#
09163996
Mfr.#
369R60
Package Qty.
1PC
Ship pack of
1
13.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width Across Flat (mm)
6.0
Overall Length (mm)
184
Weight (g)
54
Head (mm)
38
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine assembly etc.
5
From Japan
On 2012-04-17 11:07:58
I bought it because the omission of the wrench I had in the set group came out. Easy to use, it can be used without problems.
This review is about item#09163962.
Maintenance of machines, replacement of cutting blades
4
From Japan
On 2007-12-18 10:00:23
In the place where it was hard to reach and where it was hard to reach, I was doing it so as not to drop the bolt, but it became very easy to do.