Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magic Ring Ball Hex Wrenchi(Long Type
  • Magic Ring Ball Hex Wrenchi(Long Type
  • Magic Ring Ball Hex Wrenchi(Long Type

Magic Ring Ball Hex Wrenchi(Long Type 369R80

4.50 (2)
Item.#
09164005
Mfr.#
369R80
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Head (mm)
44
Weight (g)
104
Width Across Flat (mm)
8.0
Overall Length (mm)
206
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine assembly etc.
5
From Japan
On 2012-04-17 11:07:58
I bought it because the omission of the wrench I had in the set group came out. Easy to use, it can be used without problems.
This review is about item#09163962.
Maintenance of machines, replacement of cutting blades
4
From Japan
On 2007-12-18 10:00:23
In the place where it was hard to reach and where it was hard to reach, I was doing it so as not to drop the bolt, but it became very easy to do.