Buy more than* S$200* and get FREE SHIPPING

  • Magic Ring Ball Hex Wrenchi(Long Type

Magic Ring Ball Hex Wrenchi(Long Type 369R10

4.50 (2)
Item.#
09164014
Mfr.#
369R10
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Head (mm)
50
Weight (g)
184
Width Across Flat (mm)
10.0
Overall Length (mm)
231
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine assembly etc.
5
From Japan
On 2012-04-17 11:07:58
I bought it because the omission of the wrench I had in the set group came out. Easy to use, it can be used without problems.
This review is about item#09163962.
Maintenance of machines, replacement of cutting blades
4
From Japan
On 2007-12-18 10:00:23
In the place where it was hard to reach and where it was hard to reach, I was doing it so as not to drop the bolt, but it became very easy to do.