Buy more than* S$200* and get FREE SHIPPING

  • Combination head hammer

Combination head hammer 832-38H30

4.67 (3)
Item.#
09164023
Mfr.#
832-38H30
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Head Length (mm)
87
Weight (g)
300
Head Diameter (phi mm)
30
Overall Length (mm)
290
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mechanical assembly work
5
From Japan
On 2014-05-16 15:51:26
Easy to use with resin with different hardness. The use feeling is also good.
This review is about item#09164032.
Used for disassembly and assembly of products.
4
From Japan
On 2012-03-07 23:49:37
The handle of the wood is strong and easy to hold, the combination head is durable and the overall balance is good. It seems that there are many types of head materials, so I'd like to try it.
This review is about item#09164041.
Furniture assembly, machine maintenance
5
From Japan
On 2007-12-13 19:02:02
I did not know there was a plamer with different hardness. Although I bought a lot of books depending on the things I used, it is convenient because I can choose up to hardness with an exchange head. It was also easy to use because I could make a subtle beating condition.