Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Combination head hammer

Combination head hammer 832-38H40

4.67 (3)
Item.#
09164032
Mfr.#
832-38H40
Package Qty.
1PC
Ship pack of
1
67.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Length (mm)
110
Weight (g)
640
Head Diameter (phi mm)
40
Overall Length (mm)
325
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mechanical assembly work
5
From Japan
On 2014-05-16 15:51:26
Hardness is easy to use in a different resin. Good feeling.
This review is about item#09164032.
Decomposition of the product, used in the assembly.
4
From Japan
On 2012-03-07 23:49:37
Wood's handle, easy to hold a strong, good overall balance Combi head is also durable. The material of the head, I want to try so many kinds there like.
This review is about item#09164041.
Furniture assembly, machine maintenance
5
From Japan
On 2007-12-13 19:02:02
I did not know that there is a plastic hammer of different hardness. It was selectively used to buy anything this by those that use, but it is useful because it choose to hardness in exchange head. It was easy to use and can also be subtle beating condition.