Buy more than* S$200* and get FREE SHIPPING

  • Shell made of cast iron

Shell made of cast iron 829-0S30

4.50 (2)
Item.#
09164057
Mfr.#
829-0S30
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Diameter (phi mm)
30
Weight (g)
170
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For scratch prevention shots
5
From Japan
On 2011-09-12 15:55:34
We have purchased 4 sets of this hammer set.
This review is about item#09164057.
Genuine parts connecting the resin hammer's head and handle
4
From Japan
On 2011-04-24 21:23:32
There was no description and instructions such as installation method etc .. Since it is possible to assemble it only by tightening with bolts, a little clearance can be made, I do not know if it is a correct assembly or not, so it seems that there is no loosening to use I do not think that it is not,
This review is about item#09164057.