Buy more than* S$200* and get FREE SHIPPING

  • Hickory handle

Hickory handle 830-0H30

5.00 (2)
Item.#
09164084
Mfr.#
830-0H30
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Compatible Head Diameter (mm)
30
Overall Length (mm)
260
Weight (g)
90
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a handle of resin hammer
5
From Japan
On 2011-04-24 21:18:15
I thought that it was a moderate thickness that was light and easy to grasp a little short, but it was exactly balanced when a genuine cast iron shell was attached
This review is about item#09164084.
A handle of an ax
5
From Japan
On 2010-04-12 09:29:12
It is easy to slide, but it is familiar and easy to use while using it.
This review is about item#09164102.