Buy more than* S$200* and get FREE SHIPPING

  • Hammerhead

Hammerhead 831-1H30

4.33 (3)
Item.#
09164111
Mfr.#
831-1H30
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Color
blue
Compatible Head Diameter (mm)
30
Weight (g)
17
Material
Elastomer
Hardness
Estimate / (soft) delicate operating
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Assembly temporary assembly
3
From Japan
On 2012-08-06 23:07:58
Depending on the opponent, colors (blue) may be attached so that they are not used for cosmetic items
This review is about item#09164111.
During assembly work requiring soft punching of the palm of the hand
5
From Japan
On 2011-04-24 21:06:26
It was softness as desired, I do not know yet about durability, but it seems to be particularly problematic There is no color transfer to the other party (material)
This review is about item#09164111.
Furniture assembly, machine maintenance
5
From Japan
On 2007-12-13 18:52:31
All of the pla - hammers I bought were of similar hardness. When you strike a metal, the face of your head will inevitably be scraped, but you can not use it for wood products as it is. This was convenient because the hardness was changed.