Buy more than* S$200* and get FREE SHIPPING

  • Hammerhead

Hammerhead 831-1H40

4.33 (3)
Item.#
09164127
Mfr.#
831-1H40
Package Qty.
1PC
Ship pack of
1
15.35 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Color
Blue
Compatible Head Diameter (mm)
40
Weight (g)
39
Material
Elastomer
Hardness
Estimate / (soft) for delicate work
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Assembled assembly provisional
3
From Japan
On 2012-08-06 23:07:58
So that not be used in cosmetic products because there is a case in which color (blue) stick by opponent
This review is about item#09164111.
During the assembly work required is soft blow of about palm
5
From Japan
On 2011-04-24 21:06:26
Was the softness of as desired, I do not know yet, such as durability, but is a particular problem that seems There is no also be color transfer to the other party (material)
This review is about item#09164111.
Furniture assembly, machine maintenance
5
From Japan
On 2007-12-13 18:52:31
Any plastic hammer that was bought up to now had just those of similar hardness. Would hangnail is really the head of the plane and hit the metal, but can not be used directly to wood products. This was convenient in the changed hardness.