Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hammerhead

Hammerhead 831-3H30

Item.#
09164145
Mfr.#
831-3H30
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Color
Black
Compatible Head Diameter (mm)
30
Hardness
Approximate teplacement time / more strong than (medium soft ) for working
Material
Caoutchouc (rubber)
Weight (g)
27