Buy more than* S$200* and get FREE SHIPPING

  • Hammerhead

Hammerhead 831-5H40

5.00 (1)
Item.#
09164181
Mfr.#
831-5H40
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Color
Yellow
Compatible Head Diameter (mm)
40
Hardness
Approximate teplacement time/ ( medium hard ) for general operations
Material
Polyurethane
Weight (g)
57
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During assembly process
5
From Japan
On 2015-02-15 21:26:48
Used in pair with white nylon head White also strikes enough nails, yellow has little elasticity than white, so when you hit a flea / clip, you use it for striking a quasi-cosmetic product directly etc.
This review is about item#09164172.