Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hammerhead

Hammerhead 831-5H50

5.00 (1)
Item.#
09164197
Mfr.#
831-5H50
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Color
Yellow
Weight (g)
116
Hardness
Approximate teplacement time/ ( medium hard ) for general operations
Material
Polyurethane
Compatible Head Diameter (mm)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During assembly process
5
From Japan
On 2015-02-15 21:26:48
Used in pair with white nylon head White also strikes enough nails, yellow has little elasticity than white, so when you hit a flea / clip, you use it for striking a quasi-cosmetic product directly etc.
This review is about item#09164172.