Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hammerhead

Hammerhead 831-8H40

Item.#
09164215
Mfr.#
831-8H40
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Hardness
Approximate teplacement time / (hard ) for strong embedded type
Material
Cellulose acetate
Weight (g)
57
Color
Transparent red
Compatible Head Diameter (mm)
40