Buy more than* S$200* and get FREE SHIPPING

  • Hammerhead

Hammerhead 831-8H50

Item.#
09164224
Mfr.#
831-8H50
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Hardness
Approximate teplacement time / (hard ) for strong embedded type
Material
Cellulose acetate
Weight (g)
118
Color
Transparent red
Compatible Head Diameter (mm)
50