Buy more than* S$200* and get FREE SHIPPING

  • Hammerhead

Hammerhead 831-9H30

5.00 (1)
Item.#
09164233
Mfr.#
831-9H30
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Color
White
Weight (g)
24
Hardness
Strongest indication / (Berry hard) blow for
Material
Polyamide (nylon)
Compatible Head Diameter (mm)
30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When you want to use iron hammer but you are afraid of bruises when hitting
5
From Japan
On 2011-04-24 21:14:31
This white resin (nylon?) Is so hard that it can strike a nail, but can not affix iron-like scratches, I used the other company's nylon head up to now, but both heads are the same resin so the material changes It was necessary to use the hammer differently, this time, I attached the blue head and this white head so I finished with only one. ,
This review is about item#09164233.