Buy more than* S$200* and get FREE SHIPPING

  • 24 Hour Program Timer
  • 24 Hour Program Timer
  • 24 Hour Program Timer
  • 24 Hour Program Timer

24 Hour Program Timer PT24

4.22 (45)
Item.#
09164321
Mfr.#
PT24
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Output Voltage (V)
AC100
Rated Frequency (Hz)
50/60
Material
ABS resin
Weight (g)
140
Caution
Cannot be used outdoor and water place because this machine is not waterproof Adjustment of the frequency can be set in the back side of the product
Number of Oprerations
1operation - 94 operations (15 minute-unit)
Specification
Timer ON/OFF capacity: upto 1500W (during resistance load) Timer error : +/- 5 minutes/ 15 minutes Clock error: +/-0. 15 minutes (Maximum) / 24 hours
Rated Capacity
INPUT 15A
Power Consumption (W)
1
Dimensions (Height H x Width W x Depth D) (mm)
82x85x42
Type
Gear type
Purpose
For outdoor lamp or illumination switches. For breeding of ornamental aquatic plants. For TV and light fixtures in your absence. For security camouflage.
Compatible Equipment
Use heater equipment below 1500W Electric Kettle, electric carpet, heated toilet seat etc Use transformer instrument below 750 W TV, stereo, AV equipment etc Instrument using the motor below 400W Fans , ventilators , pumps etc Lighting fixtures below 750W Fluorescent lamps, stands, illumination etc.
Customer Reviews
5 star 30
4 star 6
3 star 3
2 star 1
1 star 5
Review Rating: 4.22
45 Customer Reviews
The reviews are automatic translation.
Used as nighttime electricity timer
5
From Japan
On 2018-02-17 14:43:20
Very convenient, easy to use and handy Time setting is easy
This review is about item#68533857.
Switch of security light
5
From Japan
On 2018-02-17 09:38:44
We use it for timer setting of night light, security light. It is the third one by Ripi purchase, but none works perfectly. At the time the item arrived, the frequency was "50 Hz" but the area I live in is "60 Hz" so switch the frequency with the switch on the back. If you say "Time is shifting" please check the switching frequency. Even if you are using the equipment from the past, even if you use it for several months, the time scarcely shifts.
This review is about item#68533857.
Power saving electricity saving
4
From Japan
On 2018-01-30 10:08:26
I am using it for a compact water heater, but it seems that the time of the timer comes off soon. Is there a problem with frequency?
This review is about item#68533857.
Sanka
5
From Japan
On 2018-01-19 20:07:32
It is troublesome to go to bed when going to bed, sometimes forgetting. It is safe if there is this
This review is about item#68533857.
For lighting of illumination
5
From Japan
On 2017-12-23 10:12:48
It operates without problems. The error of time is not used in places where you are particularly concerned.
This review is about item#68533857.
Automatic operation of ventilator
5
From Japan
On 2017-12-19 15:49:08
I can use it for many times in 15 minute units at my favorite time and I use it for a ventilation fan. It is surprising that such a good thing at a low price.
This review is about item#68533857.
I am reasoning for the timer of the circulation fan.
5
From Japan
On 2017-12-16 17:58:51
I am satisfied with easy setting, but I'm happy if the error is a little smaller.
This review is about item#68533857.
Heater on / off
5
From Japan
On 2017-12-11 17:53:23
It was compact in size, easy to set and easy to use
This review is about item#68533857.
For lighting
5
From Japan
On 2017-11-26 23:23:21
Light, fine time setting is possible. It is convenient a little smaller to use it for two outlet socket.
This review is about item#68533857.
Resident indemnity absence from crime (sound) (lighting) etc.
5
From Japan
On 2017-10-21 16:35:41
everyone This is cheap and good for you .... I am astrayed around my absence I bought two but sound and lighting life safe If you are envious you can try it.
This review is about item#68533857.