Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2 Flute Short End Mill with TiN Coated
  • 2 Flute Short End Mill with TiN Coated
  • 2 Flute Short End Mill with TiN Coated

2 Flute Short End Mill with TiN Coated 2F-TiN-080

by YG-1
4.00 (2)
Item.#
09164364
Mfr.#
2F-TiN-080
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h6
Helix Angle
30degree
Number of Blades
2
Blade Length (mm)
14
Blade Diameter (phi mm)
8
Blade Diameter Tolerance
0 - -0.030mm
Surface Processing
TIN coating
Material
Cobalt high-speed-steel (high-speed steel) HSSCo8 (SKH59)
Overall Length (mm)
60
Shank Diameter (phi mm)
10
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Milling
5
From Japan
On 2015-10-30 22:13:42
It used for hole processing of SUS304. We processed 4 millimeters deep and 30 places in a row, but there was absolutely no problem. That's excellent.
This review is about item#09164346.
Drilling and cutting in corner deletion of FRP hull. (Not the original usage, but an applied use)
3
From Japan
On 2012-02-01 15:05:30
Almost as expected.
This review is about item#09164346.