Buy more than* S$200* and get FREE SHIPPING

  • TiCN coat two cutting-edge short end mill
  • TiCN coat two cutting-edge short end mill
  • TiCN coat two cutting-edge short end mill

TiCN coat two cutting-edge short end mill 2F-TiCN-100

by YG-1
4.00 (1)
Item.#
09164434
Mfr.#
2F-TiCN-100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h6
Helix Angle
30degree
Number of Blades
2
Overall Length (mm)
70
Shank Diameter (phi mm)
10
Blade Diameter Tolerance
0 - -0.030mm
Surface Processing
TiCN coating
Material
Cobalt HSS (high speed steel)HSSCo8 (SKH59)
Blade Diameter (phi mm)
10
Blade Length (mm)
18
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of various metals
4
From Japan
On 2011-04-08 17:11:51
It is considerably cheaper than the manufacturer.
This review is about item#09164416.