Buy more than* S$200* and get FREE SHIPPING

  • 4 Flute Short End Mill with TiN Coated
  • 4 Flute Short End Mill with TiN Coated
  • 4 Flute Short End Mill with TiN Coated

4 Flute Short End Mill with TiN Coated 4F-TiN-080

by YG-1
4.00 (4)
Item.#
09164477
Mfr.#
4F-TiN-080
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h6
Helix Angle
30degree
Number of Blades
4
Shank Diameter (phi mm)
10
Overall Length (mm)
60
Blade Diameter Tolerance
0 - +0.030mm
Surface Processing
Tin Coating
Blade Diameter (phi mm)
8
Blade Length (mm)
20
Material
Cobalt HSS (high speed steel)HSSCo8 (SKH59)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
It used to grooving.
5
From Japan
On 2012-11-28 03:35:43
I like than the other manufacturers.
This review is about item#09164452.
Custom bike
5
From Japan
On 2012-04-04 12:21:54
Cheap and the best is
This review is about item#09164461.
Milling, etc.
5
From Japan
On 2011-06-23 17:04:55
Since the cutting of aluminum with the use of about home build in a tabletop milling is the main enough performance, is now 2 less vibration than Maiha you have been using up to, the price is also likely to buy an affordable.
This review is about item#09164477.
Metal and non-ferrous metal cutting work
1
From Japan
On 2009-01-06 20:30:10
yg-1 brand of product with only the goods after corrosion and have either not opened does not have the us some degree of processing accuracy Thank you for answers and can only test after delivery and use fear has been required opening test if so is breaking the seal settled can not be returned or exchanged by you but did things with so please to improve to clearly convey to the charge of those who wanted to know might happened to tell, but for the first time of this manufacturer I think that I would like you to come reference those who purchase
This review is about item#09164486.