Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 4 Flute Short End Mill with TiN Coated
  • 4 Flute Short End Mill with TiN Coated
  • 4 Flute Short End Mill with TiN Coated

4 Flute Short End Mill with TiN Coated 4F-TiN-200

by YG-1
4.00 (5)
Item.#
09164504
Mfr.#
4F-TiN-200
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h6
Helix Angle
30degree
Number of Blades
4
Shank Diameter (phi mm)
20
Overall Length (mm)
110
Blade Diameter Tolerance
0 - +0.030mm
Surface Processing
TiN coating
Blade Diameter (phi mm)
20
Blade Length (mm)
45
Material
Cobalt high-speed-steel (high-speed steel) HSSCo8 (SKH59)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Side processing
4
From Japan
On 2017-07-15 17:19:39
It is comparable with major manufacturers. Repeat target Thing.
This review is about item#9164461.
It is used for grooving process.
5
From Japan
On 2012-11-28 03:35:43
I like it more than other manufacturers.
This review is about item#09164452.
Bike Custom
5
From Japan
On 2012-04-04 12:21:54
It is cheap and is the best
This review is about item#09164461.
Milling etc.
5
From Japan
On 2011-06-23 17:04:55
It is sufficient performance because aluminum cutting is main in using desktop milling at the level of home build, vibration is also less than the two tooth that I used so far, the price is affordable and easy to purchase.
This review is about item#09164477.
Metal and nonferrous metal cutting operations
1
From Japan
On 2009-01-06 20:30:10
Thanks for answering that products of yg-1 brand are not corroded or can only be delivered after opening inspection Thank you very much We are requesting some processing accuracy and are not afraid to use We only have products after opening inspection It seems that you can not exchange or refund returned goods If it is opened already please improve so that it will be clearly stated so that it was to tell the person in charge but I wanted to know what was happening to this manufacturer for the first time Those who purchase goods I would like you to refer to it
This review is about item#09164486.