Buy more than* S$200* and get FREE SHIPPING

  • 4 Flute Short End Mill with TiCN Coated

4 Flute Short End Mill with TiCN Coated 4F-TiCN-100

by YG-1
4.00 (4)
Item.#
09164547
Mfr.#
4F-TiCN-100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h6
Helix Angle
30degree
Number of Blades
4
Blade Length (mm)
25
Blade Diameter (phi mm)
10
Blade Diameter Tolerance
0 - +0.030mm
Surface Processing
TiCN coating
Shank Diameter (phi mm)
10
Overall Length (mm)
70
Material
Cobalt HSS (high speed steel)HSSCo8 (SKH59)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Cutting of special steel at desk milling machine
5
From Japan
On 2014-04-02 13:28:20
Until now, it was processed with ordinary end mill or roughing end mill, but there is feeling "over time" overwhelmingly compared with those. The force applied to the feed handle is also small, and the amount of heat generated during cutting is also small. I have never used other coated end mills, so I have not been able to compare them with them, but it is a moving impression compared to non-coated ones. The price is also cheap and I am very satisfied.
This review is about item#09164556.
Rough drawing and finish machining.
5
From Japan
On 2011-09-28 17:00:33
There is no problem. The price is attractive.
This review is about item#09164547.
It is planned to be used as an end mill for SS material finishing.
1
From Japan
On 2011-04-25 21:03:06
I received today. I confirmed the product, but the color of the TiCN coat of the end mill is silver color (silver color). The color of the coating in the catalog is dark, but it is questionable whether it is really TiCN coated. It is almost the same color as silver in shank. Have they been deceived?
This review is about item#09164565.
From rough drawing to finishing.
5
From Japan
On 2011-01-18 12:41:00
It is better to hold the coating better than the domestic manufacturer.
This review is about item#09164556.