Buy more than* S$200* and get FREE SHIPPING

  • John cut (grinding wheel)

John cut (grinding wheel) JCT105246P

4.79 (14)
Item.#
09164574
Mfr.#
JCT105246P
Package Qty.
1Box(10Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Weight (g)
44
Grain Size
46
Outer Diameter (phi mm)
105
Hardness
P
Type
1 sheet reinforced
Thickness (mm)
2
TRUSCO Part Number
302-6248
Purpose
Angle cutting of general metal fixing rod small, diameter, pipe, steel plate, timberm tin, and channels, Angle cutting of general metal fixing rod small, diameter, pipe, steel plate, timberm tin, and channels
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Grinding / cutting operation
5
From Japan
On 2018-05-23 11:12:55
I am useful because it can be cut well. It is inexpensive and it is saved.
This review is about item#69301654.
Steel cutting of agricultural machinery
4
From Japan
On 2018-04-06 13:55:04
Sharpness in cutting of steel material is good and the grinding stones last long enough
This review is about item#37422025.
Metal cutting
5
From Japan
On 2017-09-28 17:12:30
Satisfied with this price with 150 mm 10 pieces. Because it is a consumable item, about 10 sheets I am always standing. The degree of abrasion is normal.
This review is about item#9164592.
Factory stock
5
From Japan
On 2017-09-16 17:07:10
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#9164644.
When steel material is cut
5
From Japan
On 2017-09-05 16:56:25
Since it is a consumable item, I purchased it with a cost emphasis. You can use it without any trouble.
This review is about item#9164653.
Steel cutting
5
From Japan
On 2017-03-22 13:14:23
Cost performance is good and can be used without any problem.
This review is about item#09164653.
Cutting work of steel material
3
From Japan
On 2017-01-24 08:53:16
Because it was thick because it purchased for comparison with other company's products in use, it is unpopular
This review is about item#09164574.
Cutting of rebar
5
From Japan
On 2016-08-11 16:06:55
It cuts faster than other products and was the best without saying in terms of cost
This review is about item#9164644.
Sheet metal cutting
5
From Japan
On 2016-06-02 14:53:37
Sharpness is also good and durable and very good.
This review is about item#09164574.
Rebar cut etc. in repair work
5
From Japan
On 2015-08-03 19:58:06
Sharpness is outstanding for price. I like less wear.
This review is about item#09164574.