Buy more than* S$200* and get FREE SHIPPING

  • John cut (grinding wheel)

John cut (grinding wheel) JCT180246P

5.00 (7)
Item.#
09164601
Mfr.#
JCT180246P
Package Qty.
1Box(10Sheet)
Ship pack of
1
37.22 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Angle cutting of general metal fixing rod small, diameter, pipe, steel plate, timberm tin, and channels
Outer Diameter (phi mm)
180
Hardness
P
Type
One-sheet reinforcement
Thickness (mm)
2
TRUSCO Part Number
302-6272
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
22
Weight (g)
119
Grain Size
46
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Cutting of rebar
5
From Japan
On 2016-08-11 16:06:55
Cut than the other products was the best without a thing to say even at the cost of the plane early
This review is about item#9164644.
Cutting of sheet metal
5
From Japan
On 2016-06-02 14:53:37
Sharpness is also very good well durable.
This review is about item#09164574.
Rebar such as cutting in renovation
5
From Japan
On 2015-08-03 19:58:06
Sharpness looks outstanding in spite of the price. Wear also like less.
This review is about item#09164574.
Cutting of the sash (stainless steel, steel, aluminum)
5
From Japan
On 2015-02-06 09:12:46
Since the surprisingly price that's this size is high it will be saved. A feeling of use can be cut without any problems. Reduced to the cutting of stainless steel feel that wonder if a little early, but I think so change is not with other products.
This review is about item#09164592.
Use the cutting of metal.
5
From Japan
On 2014-10-10 09:39:33
I was allowed to buy in this repeat. Sharpness may be, you can efficiently metal cutting. The item indispensable in the field of manufacturing. Also looking forward to hearing from you.
This review is about item#09164635.
Pipe cutting other
5
From Japan
On 2014-07-30 14:16:52
Sharpness well, Bali is also small.
This review is about item#09164644.
Not decrease rubbing than other manufacturers to apply a grinder in the grinding wheel after welding X-ray the first layer welding the end of the gas pipe (main)! Sturdy because it contains the eyes of Fifth Avenue! It is also introduced to the fellow. I really like!
5
From Japan
On 2013-12-19 01:13:04
Not decrease rubbing than other manufacturers! Sturdy because it contains the eyes of Fifth Avenue! It is also introduced to the fellow. I really like! Please invented a more rugged grindstone.
This review is about item#09164583.