Buy more than* S$200* and get FREE SHIPPING

  • Waste Storage Location Signs
  • Waste Storage Location Signs
  • Waste Storage Location Signs
  • Waste Storage Location Signs
  • Waste Storage Location Signs

Waste Storage Location Signs 822-90A

4.83 (6)
Item.#
09164723
Mfr.#
822-90A
Package Qty.
1Sheet
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
-
Specification
2.5 mmphi holes 4 corners
Conformity Standard
Storage case for municipal waste (article 1- 5)
Material
Eco-uniboard
Dimensions (Vetical x Horizontal x Thickness) (mm)
600x600x2
Character Contents
General waste keeping place
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Outdoor, always posted
5
From Japan
On 2018-01-24 08:28:52
It can be filled in with magic, and can be used without problems in particular. There is also reasonable durability.
This review is about item#88621802.
Since marking of disposal storage place of mercury use product increased, it purchased additional.
5
From Japan
On 2017-12-14 15:35:55
The product I bought before was handled, so I bought a substitute item, It was the same as the previous product, there was no problem.
This review is about item#88621802.
Set in waste container place
4
From Japan
On 2015-01-27 18:28:15
Installation is easy. Where possible in magic to describe the contents
This review is about item#88621802.
To comply with the Safety Law
5
From Japan
On 2013-05-26 18:50:29
Because it is a mat style, it seems that anything sticks off with a sticker soon will peel off anything! It was delivered so quickly that I would like to buy it next if possible!
This review is about item#09164741.
As a sign of waste
5
From Japan
On 2012-11-24 09:24:48
Besides, we purchased labels of industrial waste and special waste as well. There were four mounting holes, but I added a hole and opened it. It was easy to process because it was plastic. I think that the surface was processed not to be slippery but oily magic so it was easy to write. I think that it is cheap and good.
This review is about item#09164723.
Set in waste storage
5
From Japan
On 2012-07-25 12:12:53
no problem
This review is about item#09164741.