Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Waste Storage Location Signs
  • Waste Storage Location Signs
  • Waste Storage Location Signs
  • Waste Storage Location Signs
  • Waste Storage Location Signs

Waste Storage Location Signs T822-91

4.33 (6)
Item.#
09164732
Mfr.#
T822-91
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal x Thickness) (mm)
600x600x2
Dimension (mm)
-
TRUSCO Part Number
294-2658
Conformity Standard
Case for industrial waste storage (rule 3) Storage location for industrial waste disposal (rule 5) The storage place for transshipment of industrial waste (3 of the 7th article of a rule)
Character Contents
Industrial waste storage place
Material
Eco-uniboard
Specification
2.5 mmphi holes 4 corners
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Post on industrial waste storage location
4
From Japan
On 2017-05-31 08:40:42
It is sturdy but not as heavy as I thought, it's easy to install on a wall.
This review is about item#09164732.
Expansion of industrial waste storage location
5
From Japan
On 2016-12-26 11:35:43
Used for the expansion of display boards according to law as the place of industrial waste storage is expanded
This review is about item#9164732.
Experiment
4
From Japan
On 2016-09-22 10:38:23
I think that it will be better if the price becomes a little cheaper
This review is about item#16265883.
display
5
From Japan
On 2016-08-10 09:10:10
Indication of industrial waste. It is cheap. It is easy to install.
This review is about item#9164732.
Posted on waste storage location
3
From Japan
On 2015-10-20 15:08:39
It can be used normally.
This review is about item#09164732.
Designated waste storage location sign
5
From Japan
On 2012-09-12 16:12:03
With the change of the waste storage location, I was looking for signs and found that there are products in MonotaRO in a timely manner. There is no particular impression of use, but we are able to post it without problems. There is no particular improvement.
This review is about item#09164732.