Buy more than* S$200* and get FREE SHIPPING

  • Ball Chain
  • Ball Chain
  • Ball Chain

Ball Chain 860-03

4.00 (1)
Item.#
09164784
Mfr.#
860-03
Package Qty.
1Set(5PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rope Diameter (phi mm)
3
Material
Brass
Length (mm)
200
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For small items sorting
4
From Japan
On 2016-08-05 16:37:14
It is regrettable that the fasteners were hard and I could not stop the chain, but I think that quality is quite good considering the price.
This review is about item#09164784.