Buy more than* S$200* and get FREE SHIPPING

  • Ball Chain
  • Ball Chain
  • Ball Chain

Ball Chain 460-09

by Unit
4.00 (1)
Item.#
09164845
Mfr.#
460-09
Package Qty.
1Set(50PC)
Ship pack of
1
65.92 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Rope Diameter (phi mm)
2.3
Material
Stainless steel
Length (mm)
200
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Accessories for sorting
4
From Japan
On 2016-08-05 16:37:14
It is regrettable that the fastener did not stop the firm quite chain, but I think considering the price quality is that it is quite.
This review is about item#09164784.