Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Valve Opening-And-Closing Display Board, Round
  • Valve Opening-And-Closing Display Board, Round
  • Valve Opening-And-Closing Display Board, Round
  • Valve Opening-And-Closing Display Board, Round

Valve Opening-And-Closing Display Board, Round 857-15

5.00 (1)
Item.#
09165046
Mfr.#
857-15
Package Qty.
1Set(5Sheet)
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material
Aluminum
Color
Blue
Specification
4 mm phi holes (1)
Character Contents
Closed
Dimension (mm)
phi70x1.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Valve display
5
From Japan
On 2018-02-15 14:49:40
It was a product that I thought was easy to see. The valve opening and closing indicator mounting bracket purchased together was also nice.
This review is about item#9164994.