Buy more than* S$200* and get FREE SHIPPING

  • Valve Opening-And-Closing Display Board, Round
  • Valve Opening-And-Closing Display Board, Round
  • Valve Opening-And-Closing Display Board, Round
  • Valve Opening-And-Closing Display Board, Round

Valve Opening-And-Closing Display Board, Round 857-23

5.00 (1)
Item.#
09165064
Mfr.#
857-23
Package Qty.
1Set(5Sheet)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Aluminum
Color
Blue
Type
Round type
Character Contents
Open at all times
Dimension (mm)
phi50x1.5
Specification
4 mm phi hole 1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Valve display
5
From Japan
On 2018-02-15 14:49:40
It was a product that I thought was easy to see. The valve opening and closing indicator mounting bracket purchased together was also nice.
This review is about item#9164994.