Buy more than* S$200* and get FREE SHIPPING

  • Valve Opening-And-Closing Display Board, Round
  • Valve Opening-And-Closing Display Board, Round
  • Valve Opening-And-Closing Display Board, Round
  • Valve Opening-And-Closing Display Board, Round

Valve Opening-And-Closing Display Board, Round 857-24

5.00 (1)
Item.#
09165073
Mfr.#
857-24
Package Qty.
1Set(5Sheet)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Aluminum
Color
Red
Type
Round type
Character Contents
Normally open
Dimension (mm)
phi50x1.5
Specification
4 mm phi upper hole 1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Valve display
5
From Japan
On 2018-02-15 14:49:40
It was a product that I thought was easy to see. The valve opening and closing indicator mounting bracket purchased together was also nice.
This review is about item#9164994.