Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Driver Drill Kit

Driver Drill Kit FDD-1010KT

4.00 (5)
Item.#
09165362
Mfr.#
FDD-1010KT
Package Qty.
1PC
Ship pack of
1
70.93 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Torque (N, m)
Clutch: 0.6 - 3.0 (20 steps) drill: 6.4
Max Boring Capability (mm) Wooden
10
Screw Fastening Capacity (mm)
3.8
Cord Length (m)
2.5
Power Consumption (W)
70
Current (A)
0.8
Accessories
Carrying case, Iron Kiri (2.3.4.5 mm), Phillips screwdriver bit (No.1 No.2), bit holder, socket adapter, hexagon socket (5.6.7.8.10.11 mm)
Length x Height x Width (mm)
192x187x59
Max Boring Capability (mm) Iron
5
Chucking Ability (mm)
1.0 - 10
Revolution (min-1[r.p.m])
540
Power (V)
Single-phase 100
Weight (kg)
0.8
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Sunday Carpenter
5
From Japan
On 2015-11-15 09:09:32
It is convenient to use and easy.
This review is about item#09165362.
Drilling, etc. When installing the hook
4
From Japan
On 2015-08-27 22:55:41
Usability returnable have also aligned parts. Since the chuck does not need can respond smoothly.
This review is about item#09165362.
Maintenance of furniture and vehicle
3
From Japan
On 2014-01-15 21:12:02
Problem with the product itself is unlikely the price is ... (crying), the same thing was being sold at 4980 yen including tax in the neighborhood hardware store.
This review is about item#09165362.
Assembly of furniture
3
From Japan
On 2013-08-22 12:56:00
I chose the code expressions because where you want to use has been decided.
This review is about item#09165362.
Desorption of the bolts and nuts of up to M10 in the repair of mini bike, we made the rice of putting boxes in carpentry.
5
From Japan
On 2013-02-07 21:57:29
Code by leave 100V specification comes with a but, it was easy to use very light weight compact. It gave a desorption of the bolts and nuts to the M10 there was no problem at all. Most of the attachment supplies necessary will never be referred to also housed easy to use very much has been set. Tightening of the screw nails of larger ones I felt a bit underpowered. The smallest drill how to use there was of the set was broken to or immediately 3 split was bad.
This review is about item#09165362.